Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, Illum, 2 Pos, 30mm, Red

  • Mfr # XB5FK124G5

  • Zoro # G3547522


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FK124G5
Zoro #
G3547522
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Width
36.6 mm
Height
42 mm
Depth
71 mm
Overall Width
1.44 in
Overall Height
1.65 in
Mounting Diameter
30.5 mm
Overall Depth
2.8 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
Cam
No Cam Included
Operator Head Material
Plastic
Color
Red
NEMA Rating
13, 4X
Bezel Material
Plastic
Position
2
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position D
No Fourth Position
Lamp Voltage
110 to 120V AC
Lamp Module Voltage
110 to 120V AC
Lamp Type
LED
NEMA Contact Rating Designation
A600/Q600
Switch Operation @ Position C
No Third Position
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Standards
CSA, UL Listed
Series
XB5
Lamp Module Type
Full Voltage
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Device Presentation
complete product
Nema Degree Of Protection
NEMA 13 || NEMA 4X
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Operator Profile
red standard handle, unmarked
Tightening Torque
0.8-1.2 N.m EN 60947-1
Product Certifications
UL Listed || CSA
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Electrical Shock Protection Class
class II IEC 60536
Contact Operation
slow-break
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Contacts Type And Composition
1 NO + 1 NC
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Us] Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Head Type
built-in-flush
Supply Voltage Limits
94 - 132 V AC
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Mechanical Durability
1000000 cycles
Contacts Usage
standard contacts
Light Source
universal LED
Ambient Air Temperature For Operation
-40-70°C
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Position Information
2 positions 90°
Device Short Name
XB5F
Ik Degree Of Protection
IK03 IEC 50102
Product Or Component Type
illuminated selector switch
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Contacts Material
silver alloy (Ag/Ni)
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Bulb Base
integral LED
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Operator Head Type
Short-Handled Knob
Contact Block Material
Plastic
Switch Function @ 4th Position
No Fourth Position
Lamp Voltage - Maximum
120 V AC
Hazardous Location Specification
Not Rated
Operator Illumination
Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Color
Red
Switch Function @ 2nd Position
On
Switch Function @ 3rd Position
No Third Position
Number of Positions
2
Switch Function @ 1st Position
Off

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Red, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.