Zoro Homepage

Selector Switch, Illum, 2 Pos, 30mm, Red

  • Mfr # XB5FK124M5

  • Zoro # G3547136


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FK124M5
Zoro #
G3547136
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Height
42 mm
Depth
71 mm
Width
36.6 mm
Panel Cutout Diameter
30 mm
Overall Depth
2.8 in
Manufacturer Warranty Length
18 mo
Overall Height
1.65 in
Overall Width
1.44 in
Mounting Diameter
30.5 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
Operator Head Material
Plastic
Cam
No Cam Included
Color
Red
NEMA Rating
13, 4X
Position
2
Bezel Material
Plastic
Lamp Type
LED
Series
XB5
Lamp Module Type
Full Voltage
Standards
CSA, UL Listed
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Switch Operation @ Position D
No Fourth Position
IP Rating
IP66, IP67, IP69, IP69K
Lamp Voltage
230 to 240V AC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Switch Operation @ Position C
No Third Position
Lamp Module Voltage
230 to 240V AC
NEMA Contact Rating Designation
A600/Q600
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Switch Function @ 2nd Position
On
Switch Function @ 1st Position
Off
Operator Head Type
Short-Handled Knob
Switch Function @ 4th Position
No Fourth Position
Contact Block Material
Plastic
Operator Head Color
Red
Lamp Voltage - Maximum
240 V AC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Switch Function @ 3rd Position
No Third Position
Number of Positions
2
Operator Illumination
Illuminated
Ambient Air Temperature For Storage
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Or Component Type
illuminated selector switch
Product Certifications
UL Listed || CSA
Operator Position Information
2 positions 90°
Device Short Name
XB5F
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Bulb Base
integral LED
Ik Degree Of Protection
IK03 IEC 50102
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Protective Treatment
TH
Operator Profile
red standard handle, unmarked
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contact Operation
slow-break
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contacts Usage
standard contacts
Supply Voltage Limits
195 - 264 V AC
Device Presentation
complete product
[Us] Rated Supply Voltage
230 to 240 V AC 50/60 Hz
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Tightening Torque
0.8-1.2 N.m EN 60947-1
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Head Type
built-in-flush
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Contacts Type And Composition
1 NO + 1 NC
Electrical Shock Protection Class
class II IEC 60536
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Contacts Material
silver alloy (Ag/Ni)
Mechanical Durability
1000000 cycles
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Operation
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Light Source
universal LED

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Red, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.