Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, Illum, 3 Pos, 30mm, Red

  • Mfr # XB4FK134B5

  • Zoro # G3609183


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FK134B5
Zoro #
G3609183
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Depth
69.5 mm
Width
36.6 mm
Height
53 mm
Overall Depth
2.74 in
Panel Cutout Diameter
30 mm
Overall Width
1.44 in
Overall Height
2.09 in
Mounting Diameter
30.5 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Color
Red
NEMA Rating
12, 13, 4, 4X
Bezel Material
Chrome Plated Metal
Position
3
Bezel Color
Chrome
NEMA Contact Rating Designation
A600/Q600
Lamp Module Type
Full Voltage
Lamp Voltage
24V AC/DC
Lamp Type
LED
Standards
CCC, CSA, EAC, UL Listed
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Switch Operation @ Position D
No Fourth Position
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Lamp Module Voltage
24V AC/DC
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
IP Rating
IP66, IP67, IP69, IP69K
Operator Illumination
Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Switch Function @ 1st Position
On
Number of Positions
3
Switch Function @ 3rd Position
On
Operator Head Type
Short-Handled Knob
Switch Function @ 2nd Position
Off
Contact Block Material
Metal
Lamp Voltage - Maximum
24 V AC/DC
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Red
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Ambient Air Temperature For Storage
-40-70°C
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Operator Position Information
3 positions +/- 45°
Fixing Mode
by screws 0.8 N.m 0.8 to 1.2 Nm)
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Product Certifications
UL Listed || CSA || CCC || EAC
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Head Type
built-in-flush
Electromagnetic Emission
class B IEC 55011
Mechanical Durability
500000 cycles
Signalling Type
steady
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Resistance To Fast Transients
2 kV IEC 61000-4-4
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Operator Profile
red standard handle
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
Product Or Component Type
illuminated selector switch
Contacts Type And Composition
1 NO + 1 NC
Surge Withstand
1 kV IEC 61000-4-5
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Contacts Usage
standard contacts
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Short Name
XB4F
Device Presentation
complete product
Protective Treatment
TH
Current Consumption
18 mA
Ik Degree Of Protection
IK04 IEC 50102
Light Source
universal LED
Tightening Torque
0.8-1.2 N.m EN 60947-1
Bulb Base
integral LED
Device Mounting
built-in 30.75 mm +/- 0.25 mm
Shape Of Signaling Unit Head
round
Electrical Shock Protection Class
class I IEC 60536
Fixing Collar Material
zamak
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
Contact Operation
slow-break
Contacts Material
silver alloy (Ag/Ni)
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Operating Torque
0.14 N.m NO changing electrical state

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Red, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.