Zoro Homepage

Selector Switch Knob, Black Head

  • Mfr # ZB4BJ294

  • Zoro # G613324538


product price: $62.99
/ea

Key Features

Action
Maintained/Maintained
Operator Head Material
Plastic
Bezel Material
Chrome Plated Metal
Series
XB4
IP Rating
IP67, IP69, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BJ294
Zoro #
G613324538
UPC #
3389110173390
Country of Origin
France

Dimensions

Overall Height
1.5 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm
Overall Depth
1.97 in
Overall Width
1.14 in

Details

Item
Selector Switch Knob
Action
Maintained/Maintained
Operator Head Material
Plastic
Bezel Material
Chrome Plated Metal
Series
XB4
IP Rating
IP67, IP69, IP69K
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, GL, IEC 50102, IEC 60529, IEC 60536, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, LROS, UL 508
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
13, 4X
Includes Operator Key
No Key Included
Operator Head Color
Black
Switch Function @ 3rd Position
No Third Position
Number of Positions
2
Operator Head Type
Long-Handled Knob
Switch Function @ 4th Position
No Fourth Position

Description

Selector Switch Knob, Maintained/Maintained Action, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, IP Rating IP67, IP69, IP69K, Cam Not Applicable, Standards Bureau Veritas, CSA C22.2 No.14, DNV, GL, IEC 50102, IEC 60529, IEC 60536, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, LROS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.