Selector Switch Knob, Lever, Black, 30mm
Mfr # 9001B11
Zoro # G0618213
product price: $11.09
/eaKey Features
Switch Style
Short Lever
Color
Black
Size
30 mm
For Use With
Schneider 9001SK and 9001K Series Selector Switches
Shape
standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001B11
Zoro #
G0618213
UPC #
785901858010
Country of Origin
Mexico
Dimensions
Size
30 mm
Mounting Diameter
30 mm
Compatible Panel Cutout Diameter
30 mm
Details
Item
Selector Switch Knob
Switch Style
Short Lever
Color
Black
For Use With
Schneider 9001SK and 9001K Series Selector Switches
Shape
standard
Product Or Component Type
handle
Accessory / Separate Part Category
spare parts
Operator Profile
standard handle
Accessory / Separate Part Destination
non illuminated selector switch
Accessory / Separate Part Type
knob
Cap/Operator Or Lens Colour
black
Compatible Product Type
Selector Switches
Compatible with Series
9001K, 9001SK
Description
Standard Switch Knob, Color Black, For Non Illuminated Selector, 30 Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.