Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Schneider Electric Selector Switch Knob, Lever, Orange, 30mm 9001S11

Selector Switch Knob, Lever, Orange, 30mm (Discontinued)

  • Mfr # 9001S11
  • Zoro # G2877287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001S11
Zoro #
G2877287
UPC #
785901858034
Country of Origin
Mexico

Dimensions

Size
30 mm
Compatible Panel Cutout Diameter
30 mm

Details

Item
Selector Switch Knob
Switch Style
Lever
Color
Orange
For Use With
Schneider 9001SK Series Selector Switches
Compatible with Series
9001SK

Description

Selector Switch Knob, Standard, For Use With 9001 Series Selector Switches, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.