Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, Non-Illum, 3 Pos, 30 mm

  • Mfr # 9001SKS42FBH21

  • Zoro # G3547854


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Long Handle
Contact Form
1NO/1NC
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKS42FBH21
Zoro #
G3547854
UPC #
785901398745
Country of Origin
Mexico

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Mounting Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Long Handle
Contact Form
1NO/1NC
Action
Maintained/Maintained/Maintained
Cam
B
Operator Head Material
Polycarbonate
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Bezel Material
Plastic
Bezel Color
Black
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Contact Rating
10A @ 600V AC
Series
9001K
IP Rating
IP66
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 3rd Position
On
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
Off
Operator Head Color
Black
Hazardous Location Specification
Not Rated
Number of Positions
3
Contact Block Material
Plastic
Operator Illumination
Non-Illuminated
Operator Head Type
Long-Handled Knob
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
selector switch
Operator Position Information
3 positions
Product Certifications
CE || CSA LR24590 class 3211 03 || UL listed file E42259 CCN NKCR
Device Short Name
9001SK
Ambient Air Temperature For Storage
-40-70°C
Device Presentation
complete product
Ip Degree Of Protection
IP66 IEC 60529
Protective Treatment
TC
Contacts Type And Composition
1 NO + 1 NC + 3 C/O
Electrical Shock Protection Class
class II IEC 61140

Description

Selector Switch, 30 mm, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Long Handle, Color Black, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Cam B, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.