Schneider Electric

Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, stay put


product price: $37.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 30 mm
  • Bezel Material metal
  • Standards JIS C 4520 || CSA C22.2 No 14 || JIS C 852 || EN/IEC 60947-5-4 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-1
  • Vibration Resistance 7 gn 2-500 Hz)IEC 60068-2-6
  • Contacts Type And Composition without contact block
See all product information

Product Information

Dimensions

Size 30 mm
Mounting Diameter 30 mm

Details

Item SELECTOR SWITCH OPERATOR 30MM T-K
Bezel Material metal
Standards JIS C 4520 || CSA C22.2 No 14 || JIS C 852 || EN/IEC 60947-5-4 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-1
Vibration Resistance 7 gn 2-500 Hz)IEC 60068-2-6
Contacts Type And Composition without contact block
Ambient Air Temperature For Operation -25-70°C
Operator Profile long handle, black long handle
Product Or Component Type head for selector switch
Cap/Operator Or Lens Colour black
Mechanical Durability 500000 cycles
Product Certifications NEMA || UL 508
Ambient Air Temperature For Storage -40-70°C
Protective Treatment TC
Type Of Operator stay put
Overvoltage Category class II IEC 61140
Cam Profile 6
Operator Position Information 3 positions
Product Compatibility 9001KA1 side 1 or 2
Device Presentation basic element
Ip Degree Of Protection IP66 IEC 60529
Nema Degree Of Protection NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Shock Resistance 50 gn IEC 60068-2-27
Device Short Name 9001K
Shape Of Signaling Unit Head octagonal
Range of Product Harmony 9001K

Description

This selector switch with long handle provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.