Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectorSwitch, Illum, 2Pos, 30mm, Green

  • Mfr # XB5FK123B5

  • Zoro # G3615422


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FK123B5
Zoro #
G3615422
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Depth
71 mm
Width
36.6 mm
Height
42 mm
Overall Width
1.44 in
Overall Depth
2.8 in
Overall Height
1.65 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Mounting Diameter
30.5 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
Cam
No Cam Included
Operator Head Material
Plastic
Color
Green
NEMA Rating
13, 4X
Bezel Material
Plastic
Position
2
Lamp Module Voltage
24V AC/DC
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position C
No Third Position
Lamp Voltage
24V DC
Series
XB5
Lamp Module Type
Full Voltage
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Switch Operation @ Position D
No Fourth Position
Standards
CSA, UL Listed
Lamp Type
LED
Operator Head Color
Green
Lamp Voltage - Maximum
24 V AC/DC
Switch Function @ 1st Position
Off
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 3rd Position
No Third Position
Switch Function @ 4th Position
No Fourth Position
Contact Block Material
Plastic
Operator Head Type
Short-Handled Knob
Switch Function @ 2nd Position
On
Operator Illumination
Illuminated
Number of Positions
2
Protective Treatment
TH
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
green standard handle, unmarked
Supply Voltage Limits
19.2 - 30 V DC || 21.6-26.4 V AC
Contacts Type And Composition
1 NO + 1 NC
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Bulb Base
integral LED
Tightening Torque
0.8-1.2 N.m EN 60947-1
Device Presentation
complete product
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Operator Position Information
2 positions 90°
Electrical Shock Protection Class
class II IEC 60536
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Head Type
built-in-flush
Light Source
universal LED
Contacts Material
silver alloy (Ag/Ni)
Ik Degree Of Protection
IK03 IEC 50102
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Contacts Usage
standard contacts
Product Certifications
UL Listed || CSA
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Mechanical Durability
1000000 cycles
Shape Of Signaling Unit Head
round
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Product Or Component Type
illuminated selector switch
Ambient Air Temperature For Operation
-40-70°C
Contact Operation
slow-break
Device Short Name
XB5F

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Green, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.