Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectorSwitch, Illum, 2Pos, 30mm, Orange

  • Mfr # XB4FK125G5

  • Zoro # G3605394


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FK125G5
Zoro #
G3605394
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Height
53 mm
Depth
69.5 mm
Width
36.6 mm
Overall Depth
2.74 in
Panel Cutout Diameter
30 mm
Overall Height
2.09 in
Overall Width
1.44 in
Mounting Diameter
30.5 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
Cam
No Cam Included
Operator Head Material
Plastic
Color
Orange
NEMA Rating
12, 13, 4, 4X
Bezel Material
Chrome Plated Metal
Position
2
Bezel Color
Chrome
Switch Operation @ Position C
No Third Position
Series
XB4
Lamp Module Voltage
110 to 120V AC
Standards
CCC, CSA, EAC, UL Listed
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Switch Operation @ Position D
No Fourth Position
Lamp Voltage
110 to 120V AC/DC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Lamp Type
LED
IP Rating
IP66, IP67, IP69, IP69K
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
NEMA Contact Rating Designation
A600/Q600
Lamp Module Type
Full Voltage
Hazardous Location Specification
Not Rated
Operator Illumination
Illuminated
Operator Head Type
Short-Handled Knob
Number of Positions
2
Operator Head Color
Orange
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Switch Function @ 1st Position
Off
Switch Function @ 2nd Position
On
Lamp Voltage - Maximum
120 V AC
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 3rd Position
No Third Position
Contact Block Material
Metal
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Surge Withstand
1 kV IEC 61000-4-5
Tightening Torque
0.8-1.2 N.m EN 60947-1
Product Or Component Type
illuminated selector switch
Product Certifications
UL Listed || CSA || CCC || EAC
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Operator Position Information
2 positions 90°
Current Consumption
14 mA
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Ambient Air Temperature For Operation
-40-70°C
Device Presentation
complete product
Bulb Base
integral LED
Head Type
built-in-flush
Operator Profile
orange standard handle
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
[Us] Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Fixing Collar Material
zamak
Contacts Material
silver alloy (Ag/Ni)
Protective Treatment
TH
Mechanical Durability
1000000 cycles
Supply Voltage Limits
100-132 V AC
Ik Degree Of Protection
IK06 IEC 50102
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Signalling Type
steady
Electromagnetic Emission
class B IEC 55011
Contact Operation
slow-break
Contacts Usage
standard contacts
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
Operating Torque
0.14 N.m NO changing electrical state
Resistance To Fast Transients
2 kV IEC 61000-4-4
Contacts Type And Composition
1 NO + 1 NC
Device Mounting
built-in 30.75 mm +/- 0.25 mm
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Light Source
universal LED
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Fixing Mode
by screws 0.8 N.m 0.8 to 1.2 Nm)
Electrical Shock Protection Class
class I IEC 60536
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Device Short Name
XB4F

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Orange, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.