Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectorSwitch, Illum, 3Pos, 30mm, Orange

  • Mfr # XB4FK135B5

  • Zoro # G3546418


product price: $98.45
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FK135B5
Zoro #
G3546418
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Height
53 mm
Width
36.6 mm
Depth
69.5 mm
Panel Cutout Diameter
30 mm
Overall Depth
2.74 in
Overall Height
2.09 in
Overall Width
1.44 in
Mounting Diameter
30.5 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Color
Orange
NEMA Rating
12, 13, 4, 4X
Bezel Material
Chrome Plated Metal
Position
3
Bezel Color
Chrome
Switch Operation @ Position D
No Fourth Position
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Standards
CCC, CSA, EAC, UL Listed
Lamp Type
LED
Lamp Module Voltage
24V AC/DC
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Lamp Voltage
24V AC/DC
IP Rating
IP66, IP67, IP69, IP69K
Lamp Module Type
Full Voltage
Series
XB4
NEMA Contact Rating Designation
A600/Q600
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
Off
Hazardous Location Specification
Not Rated
Operator Head Color
Orange
Switch Function @ 3rd Position
On
Lamp Voltage - Maximum
24 V AC/DC
Operator Illumination
Illuminated
Contact Block Material
Metal
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Head Type
Short-Handled Knob
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Device Short Name
XB4F
Product Certifications
UL Listed || CSA || CCC || EAC
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Mechanical Durability
500000 cycles
Operating Torque
0.14 N.m NO changing electrical state
Ambient Air Temperature For Operation
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Bulb Base
integral LED
Light Source
universal LED
Shape Of Signaling Unit Head
round
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Surge Withstand
1 kV IEC 61000-4-5
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Electromagnetic Emission
class B IEC 55011
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
Device Presentation
complete product
Fixing Mode
by screws 0.8 N.m 0.8 to 1.2 Nm)
Resistance To Fast Transients
2 kV IEC 61000-4-4
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Contacts Usage
standard contacts
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Contacts Material
silver alloy (Ag/Ni)
Contacts Type And Composition
1 NO + 1 NC
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Protective Treatment
TH
Current Consumption
18 mA
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Tightening Torque
0.8-1.2 N.m EN 60947-1
Product Or Component Type
illuminated selector switch
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contact Operation
slow-break
Fixing Collar Material
zamak
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Head Type
built-in-flush
Electrical Shock Protection Class
class I IEC 60536
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Ik Degree Of Protection
IK04 IEC 50102
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Ambient Air Temperature For Storage
-40-70°C
Operator Position Information
3 positions +/- 45°
Operator Profile
orange standard handle
Signalling Type
steady
Device Mounting
built-in 30.75 mm +/- 0.25 mm

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Orange, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.