Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectorSwitch, Illum, 3Pos, 30mm, Orange

  • Mfr # XB4FK135M5

  • Zoro # G3546838


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FK135M5
Zoro #
G3546838
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Height
53 mm
Width
36.6 mm
Depth
69.5 mm
Panel Cutout Diameter
30 mm
Overall Width
1.44 in
Overall Height
2.09 in
Overall Depth
2.74 in
Mounting Diameter
30.5 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
1NO/1NC
Operator Head Material
Plastic
Cam
No Cam Included
Color
Orange
NEMA Rating
12, 13, 4, 4X
Bezel Material
Chrome Plated Metal
Position
3
Bezel Color
Chrome
Series
XB4
IP Rating
IP66, IP67, IP69, IP69K
NEMA Contact Rating Designation
A600/Q600
Standards
CCC, CSA, EAC, UL Listed
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Lamp Voltage
230 to 240V AC/DC
Lamp Type
LED
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Lamp Module Voltage
230 to 240V AC
Switch Operation @ Position D
No Fourth Position
Lamp Module Type
Full Voltage
Switch Function @ 2nd Position
Off
Lamp Voltage - Maximum
240 V AC
Operator Head Color
Orange
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
On
Contact Block Material
Metal
Operator Illumination
Illuminated
Number of Positions
3
Electrical Shock Protection Class
class I IEC 60536
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Current Consumption
14 mA
Product Certifications
UL Listed || CSA || CCC || EAC
Product Or Component Type
illuminated selector switch
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Protective Treatment
TH
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Operator Profile
orange standard handle
Contacts Type And Composition
1 NO + 1 NC
Shape Of Signaling Unit Head
round
Operating Torque
0.14 N.m NO changing electrical state
Device Short Name
XB4F
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Fixing Mode
by screws 0.8 N.m 0.8 to 1.2 Nm)
Electromagnetic Emission
class B IEC 55011
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Ik Degree Of Protection
IK04 IEC 50102
Ambient Air Temperature For Storage
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Tightening Torque
0.8-1.2 N.m EN 60947-1
Surge Withstand
1 kV IEC 61000-4-5
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Resistance To Fast Transients
2 kV IEC 61000-4-4
Signalling Type
steady
Mechanical Durability
500000 cycles
Fixing Collar Material
zamak
Head Type
built-in-flush
Contacts Material
silver alloy (Ag/Ni)
Supply Voltage Limits
195-264 V AC
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Contacts Usage
standard contacts
Contact Operation
slow-break
Device Mounting
built-in 30.75 mm +/- 0.25 mm
Ambient Air Temperature For Operation
-40-70°C
Bulb Base
integral LED
Light Source
universal LED
Operator Position Information
3 positions +/- 45°
[Us] Rated Supply Voltage
230 to 240 V AC 50/60 Hz
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Device Presentation
complete product
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Orange, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.