Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectorSwitch, Keyed, 2Pos, 30mm, Black

  • Mfr # XB4FG41

  • Zoro # G3607616


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Contact Form
1NO
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FG41
Zoro #
G3607616
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Height
47 mm
Width
36.6 mm
Depth
100 mm
Mounting Diameter
30.5 mm
Overall Depth
3.94 in
Panel Cutout Diameter
30 mm
Overall Height
1.85 in
Overall Width
1.44 in
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Contact Form
1NO
Action
Maintained/Maintained
Operator Head Material
Metal
Cam
No Cam Included
Color
Black
Bezel Material
Chrome Plated Metal
Position
2
Bezel Color
Chrome
Contact Rating
0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC
Standards
CCC, CSA, EAC, UL Listed
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Switch Operation @ Position D
No Fourth Position
Series
XB4
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position C
No Third Position
NEMA Contact Rating Designation
A600/Q600
Head Type
built-in-flush
Ambient Air Temperature For Operation
-40-70°C
Ik Degree Of Protection
IK06 conforming to IEC 50102
Contacts Type And Composition
1 NO
Protective Treatment
TH
Device Mounting
built-in
Operator Position Information
2 positions 90°
Contacts Usage
standard contacts
Contacts Material
silver alloy (Ag/Ni)
Operator Profile
black key switch
Shape Of Signaling Unit Head
round
Device Short Name
XB4F
Overvoltage Category
class I IEC 60536
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Key Withdrawal Position
in any position
Ambient Air Temperature For Storage
-40-70°C
Positive Opening
without
Torque Value
0.14 N.m NO changing electrical state
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Terminals Description Iso N°1
(13-14)NO
Tightening Torque
0.8-1.2 N.m EN 60947-1
Type Of Keylock
key 455
Product Certifications
UL Listed || CSA || CCC || EAC
Mechanical Durability
1000000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Device Presentation
complete product
Fixing Collar Material
zamak
Contact Operation
slow-break
Fixing Center
40 x 50 mm 1 to 6 mm thick panel)
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Fixing Mode
by screws
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Product Or Component Type
selector switch
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Terminals Description Iso N°1
(13-14)NO
Operator Head Type
Keyed
Operator Head Color
Black
Switch Function @ 2nd Position
On
Operator Illumination
Non-Illuminated
Includes Operator Key
Key Included
Contact Block Material
Metal
Hazardous Location Specification
Not Rated
Number of Positions
2
Switch Function @ 1st Position
Off
Switch Function @ 3rd Position
No Third Position
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Key Removal Position
Any Position

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Keyed, Color Black, Operator Head Material Metal, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.