Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectorSwitch, Keyed, 2Pos, 30mm, Black

  • Mfr # XB4FG61

  • Zoro # G3546472


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Contact Form
1NO
Action
Maintained/Momentary
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FG61
Zoro #
G3546472
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Width
36.6 mm
Height
47 mm
Depth
100 mm
Mounting Diameter
30.5 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.85 in
Overall Depth
3.94 in
Overall Width
1.44 in
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Contact Form
1NO
Action
Maintained/Momentary
Cam
No Cam Included
Operator Head Material
Metal
Color
Black
Position
2
Bezel Material
Chrome Plated Metal
Bezel Color
Chrome
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
IP Rating
IP66, IP67, IP69, IP69K
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Switch Operation @ Position D
No Fourth Position
Contact Rating
0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC
Standards
CCC, CSA, EAC, UL Listed
Switch Operation @ Position C
No Third Position
NEMA Contact Rating Designation
A600/Q600
Fixing Collar Material
zamak
Product Or Component Type
selector switch
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Tightening Torque
0.8-1.2 N.m EN 60947-1
Device Short Name
XB4F
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Operator Position Information
2 positions 90°
Fixing Mode
by screws
Shape Of Signaling Unit Head
round
Type Of Operator
right to left spring return
Head Type
built-in-flush
Device Presentation
complete product
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contacts Material
silver alloy (Ag/Ni)
Fixing Center
40 x 50 mm 1 to 6 mm thick panel)
Product Certifications
UL Listed || CSA || CCC || EAC
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contact Operation
slow-break
Key Withdrawal Position
left-hand
Contacts Usage
standard contacts
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Overvoltage Category
class I IEC 60536
Torque Value
0.14 N.m NO changing electrical state
Operator Profile
black key switch
Ik Degree Of Protection
IK06 conforming to IEC 50102
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Device Mounting
built-in
Terminals Description Iso N°1
(13-14)NO
Ambient Air Temperature For Operation
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Type Of Keylock
key 455
Protective Treatment
TH
Mechanical Durability
1000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Positive Opening
without
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Contacts Type And Composition
1 NO
Terminals Description Iso N°1
(13-14)NO
Hazardous Location Specification
Not Rated
Operator Illumination
Non-Illuminated
Operator Head Type
Keyed
Switch Function @ 4th Position
No Fourth Position
Number of Positions
2
Switch Function @ 3rd Position
No Third Position
Switch Function @ 1st Position
Off
Includes Operator Key
Key Included
Switch Function @ 2nd Position
Momentary
Operator Head Color
Black
Contact Block Material
Metal
Key Removal Position
Left
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, 1NO Contact Form, Color Black, Operator Head Material Metal, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.