Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectorSwitch, Keyed, 2Pos, 30mm, Black

  • Mfr # XB5FG61

  • Zoro # G3608158


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Keyed
Action
Maintained/Momentary
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FG61
Zoro #
G3608158
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Depth
98.5 mm
Width
36.6 mm
Height
42 mm
Mounting Diameter
30.5 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.65 in
Panel Cutout Diameter
30 mm
Overall Width
1.44 in
Overall Depth
3.88 in

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Keyed
Action
Maintained/Momentary
Contact Form
1NO
Cam
No Cam Included
Operator Head Material
Metal
Color
Black
NEMA Rating
13, 4X
Position
2
Bezel Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
NEMA Contact Rating Designation
A600/Q600
Standards
CSA, UL Listed
Series
XB5
Contact Rating
0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Positive Opening
without
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Terminals Description Iso N°1
(13-14)NO
Contacts Type And Composition
1 NO
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Type Of Keylock
key 455
Head Type
built-in-flush
Shape Of Signaling Unit Head
round
Contacts Usage
standard contacts
Contacts Material
silver alloy (Ag/Ni)
Ambient Air Temperature For Storage
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Or Component Type
selector switch
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
UL Listed || CSA
Key Withdrawal Position
left
Protective Treatment
TH
Operator Profile
black key switch, unmarked
Device Short Name
XB5F
Mechanical Durability
1000000 cycles
Electrical Shock Protection Class
class II IEC 60536
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Presentation
complete product
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contact Operation
slow-break
Ik Degree Of Protection
IK03 IEC 50102
Operator Position Information
2 positions 90°
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Terminals Description Iso N°1
(13-14)NO
Includes Operator Key
Key Included
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Contact Block Material
Plastic
Switch Function @ 3rd Position
No Third Position
Key Removal Position
Left
Switch Function @ 2nd Position
Momentary
Operator Head Color
Black
Switch Function @ 1st Position
Off
Operator Head Type
Keyed
Number of Positions
2
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, 1NO Contact Form, Type of Operator Keyed, Color Black, Operator Head Material Metal, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.