Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectorSwitch, Keyed, 3Pos, 30mm, Black

  • Mfr # XB4FG33

  • Zoro # G3548292


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Contact Form
2NO
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FG33
Zoro #
G3548292
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Depth
100 mm
Height
47 mm
Width
36.6 mm
Mounting Diameter
30.5 mm
Overall Height
1.85 in
Manufacturer Warranty Length
18 mo
Overall Width
1.44 in
Panel Cutout Diameter
30 mm
Overall Depth
3.94 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Contact Form
2NO
Action
Maintained/Maintained/Maintained
Operator Head Material
Metal
Cam
No Cam Included
Color
Black
Bezel Material
Chrome Plated Metal
Position
3
Bezel Color
Chrome
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Contact Rating
0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP66, IP67, IP69, IP69K
Standards
CCC, CSA, EAC, UL Listed
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Operator Position Information
3 positions +/- 45°
Fixing Mode
by screws
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Fixing Center
40 x 50 mm 1 to 6 mm thick panel)
Device Short Name
XB4F
Contacts Material
silver alloy (Ag/Ni)
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Torque Value
0.14 N.m NO changing electrical state
Contacts Usage
standard contacts
Mechanical Durability
1000000 cycles
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Overvoltage Category
class I IEC 60536
Positive Opening
without
Ik Degree Of Protection
IK06 conforming to IEC 50102
Contact Operation
slow-break
Type Of Keylock
key 455
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Operator Profile
black key switch
Key Withdrawal Position
center
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Fixing Collar Material
zamak
Product Or Component Type
selector switch
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Terminals Description Iso N°1
(13-14)NO || (23-24)NO
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Protective Treatment
TH
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Storage
-40-70°C
Device Mounting
built-in
Head Type
built-in-flush
Product Certifications
UL Listed || CSA || CCC || EAC
Tightening Torque
0.8-1.2 N.m EN 60947-1
Contacts Type And Composition
2 NO
Device Presentation
complete product
Terminals Description Iso N°1
(13-14)NO || (23-24)NO
Contact Block Material
Metal
Hazardous Location Specification
Not Rated
Key Removal Position
Center
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3
Operator Illumination
Non-Illuminated
Operator Head Type
Keyed
Switch Function @ 1st Position
On
Operator Head Color
Black
Includes Operator Key
Key Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Switch Function @ 3rd Position
On
Switch Function @ 2nd Position
Off

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Keyed, Color Black, Operator Head Material Metal, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CCC, CSA, EAC, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.