Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectorSwitch, Keyed, 3Pos, 30mm, Black

  • Mfr # XB5FG03

  • Zoro # G3613995


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Contact Form
2NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FG03
Zoro #
G3613995
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Depth
98.5 mm
Height
42 mm
Width
36.6 mm
Mounting Diameter
30.5 mm
Overall Depth
3.88 in
Overall Height
1.65 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Overall Width
1.44 in

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Contact Form
2NO
Cam
No Cam Included
Operator Head Material
Metal
Color
Black
NEMA Rating
13, 4X
Position
3
Bezel Material
Plastic
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Contact Rating
0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC
Switch Operation @ Position D
No Fourth Position
IP Rating
IP66, IP67, IP69, IP69K
NEMA Contact Rating Designation
A600/Q600
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Standards
CSA, UL Listed
Series
XB5
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Ik Degree Of Protection
IK03 IEC 50102
Contacts Usage
standard contacts
Operator Profile
black key switch, unmarked
Operator Position Information
3 positions +/- 45°
Key Withdrawal Position
in any position
Terminals Description Iso N°1
(13-14)NO || (23-24)NO
Contact Operation
slow-break
Device Short Name
XB5F
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Head Type
built-in-flush
Device Presentation
complete product
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Positive Opening
without
Product Or Component Type
selector switch
Ambient Air Temperature For Operation
-40-70°C
Contacts Type And Composition
2 NO
Type Of Keylock
Ronis 455
Electrical Shock Protection Class
class II IEC 60536
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Mechanical Durability
1000000 cycles
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Certifications
UL Listed || CSA
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contacts Material
silver alloy (Ag/Ni)
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Terminals Description Iso N°1
(13-14)NO || (23-24)NO
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Includes Operator Key
Key Included
Operator Illumination
Non-Illuminated
Contact Block Material
Plastic
Operator Head Color
Black
Switch Function @ 3rd Position
On
Number of Positions
3
Operator Head Type
Keyed
Hazardous Location Specification
Not Rated
Switch Function @ 2nd Position
Off
Switch Function @ 1st Position
On
Switch Function @ 4th Position
No Fourth Position
Key Removal Position
Any Position

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Keyed, Color Black, Operator Head Material Metal, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position D No Fourth Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.