Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectorSwitch, Keyed, Non-Illum, 2Pos, 16mm

  • Mfr # XB6DGC5B

  • Zoro # G3572135


product price: $56.45
/ea

Key Features

Size
16 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6DGC5B
Zoro #
G3572135
UPC #
785901358237
Country of Origin
France

Dimensions

Size
16 mm
Cad Overall Depth
80 mm
Mounting Diameter
16 mm
Cad Overall Width
24 mm
Cad Overall Height
18 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
16 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
Cam
No Cam Included
Operator Head Material
Metal
Color
Black
Bezel Material
Plastic
Position
2
Bezel Color
Black
IP Rating
IP65
DC Contact Rating
0.1 A @ 250 V, 0.22 A @ 125 V
Standards
CCC, CSA, GOST, UL Listed
Switch Operation @ Position C
No Third Position
Includes
Ronis Key
AC Contact Rating
1.5 A @ 240 V, 3 A @ 120 V
Contact Rating
0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC
Series
XB6
Electrical Reliability
λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % EN 60947-5-4
Positive Opening
with EN/IEC 60947-5-1 appendix K
Key Withdrawal Position
in any position
Device Short Name
XB6
Product Certifications
CCC || UL || CSA || GOST
Product Or Component Type
complete selector switch
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Protective Treatment
TC
Shape Of Signaling Unit Head
rectangular
Operating Position
any position
Type Of Keylock
key 200
Contacts Material
silver alloy (Ag/Ni)
Ambient Air Temperature For Operation
-25-70°C
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Operator Profile
key switch
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Contacts Type And Composition
1 NO + 1 NC
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Mechanical Durability
200000 cycles
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Position Information
2 positions 70°
Electrical Shock Protection Class
class II IEC 61140
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Contact Operation
slow-break
Short-Circuit Protection
6 A cartridge fuse gG
Ip Degree Of Protection
IP65 IEC 60529
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Contact Block Material
Plastic
Hazardous Location Specification
Not Rated
Switch Function @ 3rd Position
No Third Position
Includes Operator Key
Key Included
Switch Function @ 4th Position
No Fourth Position
Number of Positions
2
Operator Head Color
Black
Switch Function @ 2nd Position
On
Switch Function @ 1st Position
Off
Operator Illumination
Non-Illuminated
Key Removal Position
Any Position
NEMA Enclosure Rating
1, 12
Operator Head Type
Keyed

Description

Selector Switch, 16 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, Operator Head Material Metal, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position C No Third Position, Standards CCC, CSA, GOST, UL Listed, Includes Ronis Key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.