Zoro Homepage

Selectr Swtch Cntrol Statn, Hand/Off/Auto

  • Mfr # 9001SKY111

  • Zoro # G6964711


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO/1NC
Number of Gangs
1
Legend
Hand/Off/Auto
Type of Operator
3-Position Selector Switch
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKY111
Zoro #
G6964711
UPC #
785901154174
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch Control Station
Contact Form
1NO/1NC
Number of Gangs
1
Legend
Hand/Off/Auto
Type of Operator
3-Position Selector Switch
Number of Pilot Lights
0
Number of Operators
1
NEMA Rating
1, 13, 3, 4, 4X
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Action
Maintained
Mechanical Interlock
No
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Enclosure Material
Plastic
AC Contact Rating
10 A @ 600 V
NEMA Enclosure Rating
1, 13, 3, 4, 4X
Product Type
Control Station
Selector Switch Number of Positions
3
DC Contact Rating
2.5 A @ 24 V
Operator Configuration
Selector Switch
Includes Mechanical Interlock
No Mechanical Interlock Included.

Description

Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Hand/Off/Auto, Type of Operator 3-Position Selector Switch, Action Maintained, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, Enclosure Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.