Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectSwtch, Key, Non-Illum, 2Pos, 30mm, Blk

  • Mfr # 9001KS11K3H1

  • Zoro # G3571663


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Contact Form
SPDT
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS11K3H1
Zoro #
G3571663
UPC #
785901034872
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Contact Form
SPDT
Action
Maintained/Maintained
Cam
E
Operator Head Material
Brass
Color
Black
NEMA Rating
4
Position
2
Bezel Material
Metal
Bezel Color
Chrome
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position D
No Fourth Position
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
IP Rating
IP66
Switch Operation @ Position C
No Third Position
Key Number
E10
Cam Profile
5
Product Or Component Type
selector switch
Connections - Terminals
screw-clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Operator Profile
black key operated knob, key switch
Key Withdrawal Position
left and right
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Device Presentation
complete product
Product Certifications
CSA LR24590 class 3211 03 || UL listed file E42259 CCN NKCR || CE
Contacts Type And Composition
1 C/O
Device Short Name
K
Operator Position Information
2 positions
Operator Head Type
Keyed
Contact Block Material
Metal
Number of Positions
2
Operator Head Color
Black
Operator Illumination
Non-Illuminated
Switch Function @ 1st Position
Off
Key Removal Position
Any Position
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 3rd Position
No Third Position
Includes Operator Key
Key Included
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Switch Function @ 2nd Position
On

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, SPDT Contact Form, Type of Operator Keyed, Color Black, Operator Head Material Brass, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 4, IP Rating IP66, Cam E, Switch Operation @ Position C No Third Position, Switch Operation @ Position D No Fourth Position, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.