Zoro Homepage
This item is Discontinued.
Schneider Electric SelectSwtch, Key, Non-Illum, 3Pos, 30mm, Blk 9001KS53K5H1

SelectSwtch, Key, Non-Illum, 3Pos, 30mm, Blk (Discontinued)

  • Mfr # 9001KS53K5H1
  • Zoro # G3109531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS53K5H1
Zoro #
G3109531
UPC #
785901721611
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Momentary/Maintained/Momentary
Contact Form
SPDT
Operator Head Material
Brass
Cam
C
Color
Chrome
NEMA Rating
12, 13, 3, 3R, 4
Position
3
Bezel Material
Metal
Key Removal
Center
Bezel Color
Black
Switch Operation @ Position A
OX
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
OO
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Contact Rating
10A @ 600V AC
Includes
Key
NEMA Contact Rating Designation
A600/Q600
Switch Operation @ Position C
XO
IP Rating
IP66
Key Number
E10
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Certifications
CSA LR24590 class 3211 03 || UL listed file E42259 CCN NKCR || CE
Cam Profile
3
Contacts Type And Composition
1 C/O
Key Withdrawal Position
center
Device Short Name
K
Return
both sides to centre
Device Presentation
complete product
Operator Position Information
3 positions
Operator Profile
black key operated knob, key switch
Connections - Terminals
screw-clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Product Or Component Type
selector switch
Operator Head Color
Black
Operator Illumination
Non-Illuminated
Key Removal Position
Center
Number of Positions
3
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Switch Function @ 2nd Position
Off
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Switch Function @ 1st Position
Momentary
Includes Operator Key
Key Included
Contact Block Material
Metal
Operator Head Type
Keyed
Switch Function @ 3rd Position
Momentary

Description

Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, SPDT Contact Form, Type of Operator Keyed, Color Chrome, Center Key Removal, Operator Head Material Brass, Basic Material Metal, Bezel Material Metal, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam C, Switch Operation @ Position A OX, Switch Operation @ Position B OO, Switch Operation @ Position C XO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.