Set of 4 polyamid wall mounting lugs for PLM3025 to 108
Mfr # NSYPFPLMG
Zoro # G500422576
product price:Â $22.24
/eaKey Features
Bus Material
polyamide 6 with 30 % fibre glass
Height
308 mm || 430 mm || 530 mm || 647 mm || 747 mm || 847 mm || 1056 mm
Width
255 mm || 330 mm || 430 mm || 436 mm || 536 mm || 636 mm || 852 mm
Color
Gray RAL 7035)
Features
Mercury Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSYPFPLMG
Zoro #
G500422576
UPC #
-
Country of Origin
Spain
Dimensions
Height
308 mm || 430 mm || 530 mm || 647 mm || 747 mm || 847 mm || 1056 mm
Width
255 mm || 330 mm || 430 mm || 436 mm || 536 mm || 636 mm || 852 mm
Details
Item
Mounting Kit
Bus Material
polyamide 6 with 30 % fibre glass
Color
Gray RAL 7035)
Features
Mercury Free
Application
multi-purpose
Description
Set of 4 polyamid wall mounting lugs for
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.