Zoro Homepage

ShortHandleSelectorSwitch, Blk, 3Pos, 30mm

  • Mfr # ZB4FD79

  • Zoro # G3548274


product price: $22.99
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Momentary/Maintained/Maintained
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FD79
Zoro #
G3548274
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Cad Overall Depth
47 mm
Mounting Diameter
30.5 mm
Cad Overall Height
36.6 mm
Cad Overall Width
36.6 mm

Description

Short-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.