Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shunt Trip Release, Multi-9 Circuit Breakers Use With, 48V AC/48V DC, 6A

  • Mfr # M9A26947

  • Zoro # G6553631


product price: $113.99
/ea
Free Shipping & Returns

Key Features

For Use With
Multi-9 Circuit Breakers
Voltage
48V AC/48V DC
Amps
6A
Number of Poles
0
Includes
OC Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9A26947
Zoro #
G6553631
UPC #
785901761082
Country of Origin
Belgium

Dimensions

Height
82.5 mm
Width
18 mm
Wire Stripping Length
9 mm bottom
Depth
68 mm

Details

Item
Shunt Trip Release
For Use With
Multi-9 Circuit Breakers
Voltage
48V AC/48V DC
Amps
6A
Number of Poles
0
Includes
OC Contact
Standards
EN/IEC 60947-1
AC Voltage Rating
48V AC
Min. Operating Temp.
-13 Degrees F
Max. Operating Temp.
122 Degrees F
DC Voltage Rating
48V DC
Product Or Component Type
shunt trip release with OC contact
Product Certifications
PCT || CCC || UL || UR || CSA
[Uc] Control Circuit Voltage
48 V AC 50/60 Hz || 48 V DC
Connections - Terminals
clamp terminal bottom) - 1 2.5-2.5 mm2² AWG 14) - rigid || clamp terminal bottom) - 2 1.5-1.5 mm2² AWG 16) - rigid
Range Compatibility
Multi9 (Multi9 C60) C60BP || Multi9 (Multi9 C60) C60BPR || Multi9 (Multi9 C60) C60SP || Multi9 (Multi9 GFP) GFP || Multi9 (Multi9 C60H-DC) C60H-DC
Tightening Torque
1-1 N.m bottom
Ambient Air Temperature For Operation
-25-50 2°C
Mounting Support
DIN rail
Ambient Air Temperature For Storage
-40-85 2°C
Local Signalling
action indicator
Range
Multi9
[Ie] Rated Operational Current
6 A <= 240 V AC
Device Short Name
MX + OF
9 Mm Pitches
2
Mounting Mode
fixed
Pollution Degree
3
Net Weight
0.065 kg
Signal Contacts Composition
1 C/O

Description

Shunt Trip Release, 6 A Amps, AC Voltage Rating 48V AC, DC Voltage Rating 48V DC, For Use With Multi-9 Circuit Breakers, Includes OC Contact, Min. Operating Temp. -13 Degrees F, Max. Operating Temp. 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.