Single contact block, Harmony XB4, silver alloy, pins for printed circuit board, 1NC

  • Mfr # ZBE702

  • Zoro # G100905486


product price:  $18.69
/ea

Key Features

Standards
IEC 60947-5-4, JIS C8201-5-1, UL 508, IEC 60947-5-1, CSA C22.2 No 14, IEC 60947-1, JIS C8201-1
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Operating Travel
1.5 mm NC changing electrical state), 4.3 mm total travel)
Protective Treatment
TH
Contact Operation
slow-break
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBE702
Zoro #
G100905486
UPC #
-
Country of Origin
France

Details

Item
Single contact block for head 022 1NC si
Standards
IEC 60947-5-4, JIS C8201-5-1, UL 508, IEC 60947-5-1, CSA C22.2 No 14, IEC 60947-1, JIS C8201-1
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Operating Travel
1.5 mm NC changing electrical state), 4.3 mm total travel)
Protective Treatment
TH
Contact Operation
slow-break
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 IEC 60947-5-1, 1.5 A 240 V, AC-15, B300 IEC 60947-5-1, 0.1 A 250 V, DC-13, R300 IEC 60947-5-1, 0.22 A 125 V, DC-13, R300 IEC 60947-5-1
Contacts Material
silver alloy (Ag/Ni)
Short-Circuit Protection
4 A cartridge fuse gG IEC 60947-5-1
Device Short Name
ZBE
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Positive Opening
with IEC 60947-5-1 appendix K
Product or Component Type
contact block
Operating Force
2 N NC changing electrical state
Ip Degree of Protection
IP20 IEC 60529
Contacts Usage
standard contacts
[Ith] Conventional Free Air Thermal Current
6 A IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Contacts Type And Composition
1 NC
Ambient Air Temperature For Operation
-25-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
5000000 cycles
Contact Block Type
single
Connections - Terminals
pins for printed circuit board
Range of Product
Harmony XB4, Harmony XB5
Product Certifications
CSA || UL || GL || DNV || LROS (Lloyds register of shipping) || BV
Product Or Component Type
contact block
Ip Degree Of Protection
IP20 IEC 60529

Description

Single contact block for head 022 1NC si

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.