Single contact block, Harmony XB4, silver alloy, pins for printed circuit board, 1NO

  • Mfr # ZBE701

  • Zoro # G200905492


product price:  $17.99
/ea

Key Features

Contact Form
1NO
Color
Black
Standards
BV, CSA, CSA C22.2 No 14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH, RoHS, UL, UL 508
[Uimp] Rated Impulse Withstand Voltage
4 kV EN 60947-1
Connections - Terminals
pins for printed circuit board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBE701
Zoro #
G200905492
UPC #
3389110089516
Country of Origin
France

Dimensions

Manufacturer Warranty Length
18 mo
Connection Size
22 mm

Details

Item
Contact Blocks
Contact Form
1NO
Color
Black
Standards
BV, CSA, CSA C22.2 No 14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH, RoHS, UL, UL 508
[Uimp] Rated Impulse Withstand Voltage
4 kV EN 60947-1
Connections - Terminals
pins for printed circuit board
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
[Ui] Rated Insulation Voltage
250 V 3)EN 60947-1
Product Certifications
UL || GL || CSA || BV || LROS (Lloyds register of shipping) || DNV
Ip Degree Of Protection
IP20 IEC 60529
Device Short Name
ZBE
Contacts Usage
standard contacts
Product Or Component Type
contact block
Operating Force
2.3 N NO changing electrical state
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Protective Treatment
TH
Contact Operation
slow-break
Ambient Air Temperature For Operation
-25-70°C
Contact Block Type
single
Contacts Material
silver alloy (Ag/Ni)
[Ith] Conventional Free Air Thermal Current
6 A EN/IEC 60947-5-1
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Type And Composition
1 NO
Ambient Air Temperature For Storage
-40-70°C
Positive Opening
without
Mechanical Durability
5000000 cycles
Range of Product
Harmony XB4, Harmony XB5
DC Contact Rating
0.1 A @ 250 V, 0.22 A @ 125 V
Compatible Operator
Push Button, Selector Switch
AC Contact Rating
1.5 A @ 240 V, 3 A @ 120 V
Switch Action
Momentary/Late Break
Compatible with Series
XB4, XB5
Terminal Connection Type
PCBA Pins

Description

Contact Blocks, Contact Form 1NO, Color Black, Standards BV, CSA, CSA C22.2 No 14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH, RoHS, UL, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.