Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Slider Ballpoint Pen, Stick, Extra-Bold 1.4 mm, Purple Ink, Purple/Silver Barrel, 10PK
- Mfr # 151208
- Zoro # G922771351
product price:Â
$
24.15
/pk of 10, $2.42/ea
Key Features
Pen Type
Ballpoint
Features
Smear Resistant, Smooth Writing, Water Proof Ink, Smudge Proof, Wear Resistant, Easy Glide, Clip, Viscoglide, Quick-drying Ink, Slim
Grip Material
Rubber
Application
Writing, Document
Barrel Color
Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151208
- Zoro #
- G922771351
- UPC #
- -
- Country of Origin
- Germany
- Pen Type
- Ballpoint
- Features
- Smear Resistant, Smooth Writing, Water Proof Ink, Smudge Proof, Wear Resistant, Easy Glide, Clip, Viscoglide, Quick-drying Ink, Slim
- Grip Material
- Rubber
- Application
- Writing, Document
- Barrel Color
- Transparent
- Tip Material
- Stainless Steel
- Cap Color
- Transparent
- Item
- Pen
- Ink Color
- Violet
Dimensions
- Point Size
- 1.4 mm Extra Bold
Description
The Slider Basic Ballpoint Pen features Viscoglide Advanced Ink Technology for an extraordinarily smooth writing experience. Ink dries quickly and resists smudging, even when highlighted. Rubberized grip reduces writing fatigue during long writing sessions. Transparent cap with clip fits neatly on the end of the barrel. Produced CO2 neutrally.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.