Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart UPS, 2.88kVA, Line Interactive, Out: 120V In: 120V

  • Mfr # SMX3000LV

  • Zoro # G510749526


product price: $3,384.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
2.88kVA
Mounting
Rack/Tower
Wattage
2.7 kW
Input Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX3000LV
Zoro #
G510749526
UPC #
731304292647
Country of Origin
China

Details

Item
Smart UPS
UPS Type
Line Interactive
Power Rating
2.88kVA
Mounting
Rack/Tower
Wattage
2.7 kW
Input Voltage
120V
Output Voltage
120V
Backup Time (Half/Full Load)
18 min 3 sec/6 min 15 sec
Number of Outlets
7
NEMA Receptacle Configuration
(3) 5-15R; (3) 5-20R; (1) L5-30R
Outlet Type
6 NEMA5-15R; 3 NEMA5-20R; 1 NEMAL5-30R

Description

This APC Smart-UPS is designed for IT managers or network administrators to maintain business uptime, data transfer and continuity during prolonged power outages. The 2880VA line interactive 4U rack/tower UPS provides pure sine wave power to support critical electronics during power disruptions. The SMX comes with NEMA L5-30P input, 6x NEMA 5-15R, 3x NEMA 5-20R and 1x NEMA L5-30R outlets. The UPS has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. This uninterrupted power supply can connect to EcoStruxure IT or third-party centralized management platforms. The SMX UPS has a 3-year warranty, and the built-in lead-acid battery has a 2-year warranty. This is compatible with dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications. The Smart-UPS comes with a pair of tower-mounting stabilizing feet and rack-mounting brackets. The 3 switchable outlet groups allow more granular management of the power supplied to your devices. The Emergency Power Off feature enables the UPS to remotely shutdown during emergencies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.