
Smart UPS, 450VA, Line Interactive, Out: 120V In: 120V (Discontinued)
- Mfr # SC450RM1U
- Zoro # G303952447
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SC450RM1U
Zoro #
G303952447
UPC #
731304222705
Country of Origin
China
Details
Item
Smart UPS
UPS Type
Line Interactive
Power Rating
450VA
Mounting
Rack/Tower
Wattage
280 W
Input Voltage
120V
Output Voltage
120V
Backup Time (Half/Full Load)
19 min 23 sec/5 min 54 sec
Number of Outlets
4
NEMA Receptacle Configuration
(4) 5-15R
Description
Performance power protection for servers and networks. Award-winning Smart-UPS towers are ideal for protecting business critical file servers (Intel and UNIX based), minicomputers, network switches and hubs, point of sale, retail, bank back office and ATMs. Rack-mount version are the choice for rack optimized servers, server appliances, blade servers, other blade devices and rack-mounted network switches and hubs.
Features- AVR Boost and AVR Trim Automatic Voltage Regulation
- Free PowerChute® Software for Advanced Power Management
- Optional SmartSlot Accessories Customize Functionality
- Network-Grade Surge Suppression and Lightning Protection
- Automatic Battery and UPS Self-Testing
- 120 Volt Input/Output
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.