Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart UPS, 5.4kVA, Online/Double Conversion, Out: 208V In: 208V

  • Mfr # SRT5KRMXLT

  • Zoro # G310746480


product price: $9,429.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

UPS Type
Online/Double Conversion
Power Rating
5.4kVA
Mounting
Rack
Wattage
4.8 kW
Input Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT5KRMXLT
Zoro #
G310746480
UPC #
731304301509
Country of Origin
China

Details

Item
Smart UPS
UPS Type
Online/Double Conversion
Power Rating
5.4kVA
Mounting
Rack
Wattage
4.8 kW
Input Voltage
208V
Output Voltage
208V
Backup Time (Half/Full Load)
10 min 41 sec/3 min 27 sec
Number of Outlets
4
NEMA Receptacle Configuration
(2) L6-20R; (2) L6-30R
Outlet Type
2 NEMAL6-20R; 2 NEMAL6-30R

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.