Shop SCHNEIDER ELECTRIC
Create Account
SmartX. Actuator. proportional 0-10 Vdc. spring return. 24 Vac/Vdc. 3 ft plenum cable. 220 lbf. 13
- Mfr # MS51-7203-50
- Zoro # G024269008
product price:Â
$
860.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51-7203-50
- Zoro #
- G024269008
- UPC #
- 711426700756
- Country of Origin
- United States
Description
**Actuator: (MS51-7203-50):** * Actuator Type: Electric * Control Signal: Proportional * Control Signal Range: 0 to 10 VDC * Loss of Power Type: Spring Return * Power Input Voltage: 24 VAC * Leads and Connections: 3 ft Plenum * Mechanical Movement: Linear * Protection Rating: NEMA 2 * Product Line: Schneider Electric * Product Range: SmartX Actuator * Product Series: MSx1-7203 * Actuator Use: Dampers, Globe Valves
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.