Shop HAVAHART

Large Live Catch Cage Trap For Cats and Raccoons 1 pk

  • Mfr # 1079
  • Zoro # G8672208

product price: 
$
86.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1079
Zoro #
G8672208
UPC #
36348010791
Country of Origin
United States

Description

The Havahart Large 1-Door Animal Trap is an all-metal, live cage trap designed by professional trappers. It features a spring-loaded door for safe, secure catches. Animal control officers also trust and use these live animal traps so can you! Use it to trap raccoons, opossums, skunks, armadillos, groundhogs and other similar-sized pest animals. Havahart one-door animal cage traps are constructed of sturdy, rust-resistant wire mesh with steel reinforcements and measure approximately 32 inches long. Each trap is built to last and galvanized for maximum resistance to rust and corrosion, making it an ideal solution for your long-term trapping goals. This trap includes mesh openings that are smaller than competing traps of comparable size, which prevent escapes and stolen bait. A solid, locking door and sensitive trigger ensures quick, secure capture that targets a specific animal size while eliminating undesired catches. Solid handle guards also protect the user while transporting an animal. At the same time, smoothed internal edges protect and prevent the animal from injuring itself.


  • • Comes fully assembled and ready to use
  • • Spring-loaded solid metal door securely holds animals and prevents escapes
  • • Smoothed internal edges prevent injuries to animals
  • • Built to last - Resists rust and corrosion
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.