SmartX. Globe Valve Assembly. 5/8 in. 2-Way. Stem Up Open. 2.2 cv. MG350V-24F Non-Spring Return Flo

  • Mfr # VF-7212-110-4-03
  • Zoro # G124258551
product price: 
$
912.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VF-7212-110-4-03
Zoro #
G124258551
UPC #
-
Country of Origin
United States

Description

**Valve Assembly:** * Body Size: 5/8 in * Configuration: 2-Way * Type: Globe * Connection: Flare * Stem Flow Action: Stem up A open * Material Trim: Brass * Flow Coefficient: 2.2 cv * Close-Off Pressure: 250 PSI * Actuator Type: Electric * Control Signal: Floating * Loss of Power Position: Non-Spring Return * Power Input Voltage: 24 VAC, 20 to 24 VDC * Force: 78 lbf * Mechanical Movement: Linear * Additional Features: LED Status Indicator * Protection Rating: NEMA 2 **Assembly Components:** * Valve Body: VB-7212-0-4-03 * Actuator: MG350V-24F * Actuator Range: SmartX Actuator * Actuator Comment: Compatible w/ 2-Position Form A 24 VAC/VDC input. * Linkage: Integral linkage

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews