Zoro Homepage

Socket 250VAC, 10A For Rxg1 Relay, PK10

  • Mfr # RGZE1S35M

  • Zoro # G1012339


product price: $4.15
/ea
Sold in multiples of 10 for $41.50

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Standard
Base Style - Relay Socket
Square
Contact Form - Relay Socket
SPDT
Mounting - Relay
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGZE1S35M
Zoro #
G1012339
UPC #
-
Country of Origin
China

Dimensions

Height - Relay Socket
2.44 in
Width
0.62 in
Width - Relay Socket
0.62 in
Depth - Relay Socket
3.03 in
Depth
2.87 in
Flat Pin Width
0.19 in
Height
3.05 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Standard
Base Style - Relay Socket
Square
Contact Form - Relay Socket
SPDT
Mounting - Relay
Plug In
Electrical Connection - Relay Socket
Screw
Number of Pins - Relay
5
Socket Code
L
Contact Rating - Relay Socket
10A @ 300V AC
Color
Black
Item
Relay Socket
Socket Type
Elevator, Finger Safe
Number of Pins
5
Standards
CE Certified, CSA Certified, DNV-GL, EAC, UL Listed
Status Indicator
None
Contact Form
SPDT
Maximum Operating Temperature
158 Degrees F
Contact Terminal Arrangement
Separate
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP20
Pin Shape
Flat
Electrical Connection
Screw
Base Style
Square
Contact Rating (AC)
10 A @ 250V
Mounting Style
DIN Rail
Number of Terminals
5
Current Rating
10 A
Compatible Relays
Harmony(TM) RXG Series
Product Compatibility
plug-in relay RXG 1 C/O
Ip Degree Of Protection
IP20
Product Certifications
CE || EAC || UL || CSA || DNV-GL
Overvoltage Category
III
[Ue] Rated Operational Voltage
250 V IEC || 300 V UL
Product Or Component Type
socket
Ambient Air Temperature For Operation
-40-70°C
Dielectric Strength
5 kV between coil and contact with reinforced insulation || 2.5 kV between contacts with basic insulation || 3 kV between terminals and DIN rail with basic insulation
Line Rated Current
10A
Relative Humidity
10-85 %
Ambient Air Temperature For Storage
-40-85°C
Screw Type
M3
[Ui] Rated Insulation Voltage
250 V
Pollution Degree
3
[Uimp] Rated Impulse Withstand Voltage
6 kV between coil and contact with reinforced insulation || 4 kV between contacts with basic insulation || 4 kV between terminals and DIN rail with basic insulation
Connections - Terminals
screw terminals, 1 x 0.25...1 x 2.5 mm² AWG 22...AWG 14) flexible with cable end || screw terminals, 2 x 0.25...2 x 1 mm² AWG 22...AWG 17) flexible with cable end || screw terminals, 2 x 0.5...2 x 1.5 mm² AWG 20...AWG 16) solid without cable end || screw terminals, 1 x 0.5...1 x 2.5 mm² AWG 20...AWG 14) solid without cable end

Description

Relay Socket, Base Style Square, Contact Form SPDT, Current Rating 10 A, Electrical Connection Screw, Flat Pin Width 0.19 in, Number of Pins 5, Number of Terminals 5, Pin Shape Flat, Socket Type Elevator, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Color Black, Compatible Relays Harmony(TM) RXG Series, Contact Rating (AC) 10 A @ 250V, Depth 2.87 in, Height 3.05 in, IP Rating IP20, Maximum Operating Temperature 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.