Zoro Homepage

Socket, General Purpose Relay, Octal, 10 A, 11 Pins

  • Mfr # 8501KPR13V14

  • Zoro # G8493466


product price: $70.59
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501KPR13V14
Zoro #
G8493466
UPC #
785901981374
Country of Origin
China

Dimensions

Overall Height - Relay
2.6 in
Body Depth
2.1 in
Body Height
1.4 in
Overall Depth
2.7 in
Body Width
1.4 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V AC
Current Rating
10 A
Contact Form
3PDT
Contact Rating (AC)
10 A @ 277V
Contact Rating (DC)
10 A @ 28V
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Socket
Mfr. No. 8501NR61, 8501NR62
Contact Material
Silver Alloy
Standards
CE Certified, CSA Certified, UL Listed
HP @ 120V
1/3 hp
Power Consumption - Relay
3 VA
Status Indicator
Mechanical Flag
Socket Code
B
HP @ 240V
1/2 hp
Features
Tubular Terminal
Maximum Switching Voltage
300V AC, 30V DC
Horsepower @ 120V AC
1/3 hp
Push-To-Test Method
No Test Button
Maximum Operating Temperature
131 Degrees F
Sealing
Enclosed
Minimum Operating Temperature
-40 Degrees F
Series
Square D 8501K Series
Compatible with Manufacturer Model Number
8501NR61, 8501NR62
Power Consumption
3 VA
Motor Rated
Yes
Horsepower @ 240V AC
1/2 hp
Pin Shape
Round
Response Time
20 msec
Compatible Manufacturer Part Number
8501NR61, 8501NR62
Compatible Manufacturer Model Number
8501NR61, 8501NR62
Operating Time
20 ms - pick-up || 20 ms - drop-out
Switching Voltage
300 V AC; 30 V DC

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 24V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection 11-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 2.1 in, Body Height 1.4 in, Body Width 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.