Zoro Homepage

Socket, General Purpose Relay, Square, 5 A, 14 Pins, Quick Connect

  • Mfr # 8501RSD34V53

  • Zoro # G2745215


product price: $63.65
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501RSD34V53
Zoro #
G2745215
UPC #
785901031895
Country of Origin
China

Dimensions

Overall Height - Relay
1.53 in
Flat Pin Width
0.09 in
Body Height
1.37 in
Body Depth
1.07 in
Overall Depth
1.53 in
Body Width
0.83 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
Current Rating
5 A
Contact Form
4PDT
Contact Rating (AC)
5 A @ 120/240V
Contact Rating (DC)
5 A @ 28V
Contact Material
Silver Tin Oxide
Features
Class 1 Div. 2, Hermetically Sealed
Socket
Mfr. No. 8501NR45
Standards
CE Certified, CSA Certified, UL Listed
HP @ 240V
Not Rated
Green Environmental Attribute
RoHS 2011/65/EU Compliant
HP @ 120V
Not Rated
Power Consumption - Relay
0.9 W
Socket Code
G
Status Indicator
No Indicator
Response Time
20 msec
Power Consumption
0.9 W
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
131 Degrees F
Horsepower @ 120V AC
Not Rated
Sealing
Hermetically Sealed
Compatible with Manufacturer Model Number
8501NR45, 8501NR45B
Maximum Switching Voltage
240V AC, 30V DC
Push-To-Test Method
No Test Button
Pin Shape
Flat
NEC Hazardous Location Classification
Class I, Division 2
Horsepower @ 240V AC
Not Rated
Motor Rated
Not Rated - Not Rated
Series
Square D 8501R Miniature Control Series
Compatible Manufacturer Part Number
8501NR45, 8501NR45B
Compatible Manufacturer Model Number
8501NR45, 8501NR45B
Operating Time
20 ms - pick-up || 20 ms - drop-out
Switching Voltage
30 V DC; 240 V AC

Description

Hermetically Sealed Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 14, Pin Shape Flat, Sealing Hermetically Sealed, Status Indicator No Indicator, Contact Rating (AC) 5 A @ 120/240V, Contact Rating (DC) 5 A @ 28V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.07 in, Body Height 1.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.