Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket , Harmony Electromechanical Relays, for RSL1 relays, spring terminals, 48.60V AC DC

  • Mfr # RSLZRA2

  • Zoro # G900905105


product price: $13.95
/ea
Sold in multiples of 10 for $139.50

Key Features

Standards
IEC 61984 || UL 508
Dielectric Strength
2500 V
Overvoltage Category
III
Product Certifications
CSA || GOST
Pollution Degree
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSLZRA2
Zoro #
G900905105
UPC #
-
Country of Origin
China

Dimensions

Cad Overall Height
78.6 mm
Cad Overall Depth
101 mm
Cad Overall Width
6.2 mm

Details

Standards
IEC 61984 || UL 508
Item
Spring socket equipped with LED and prot
Dielectric Strength
2500 V
Overvoltage Category
III
Product Certifications
CSA || GOST
Pollution Degree
3
[Ith] Conventional Free Air Thermal Current
6A
Ip Degree Of Protection
IP20 conforming to EN/IEC 60529
Ambient Air Temperature For Operation
-40-70°C
Product Or Component Type
socket
Device Short Name
RSLZ
[Uimp] Rated Impulse Withstand Voltage
3.6 kV
Fixing Mode
plastic compression spring 35 mm symmetrical DIN rail)
Connections - Terminals
spring terminals, 1 x 0.2...1 x 1.5 mm² AWG 24...AWG 16) flexible with cable end || spring terminals, 1 x 0.2...1 x 1.5 mm² AWG 24...AWG 16) solid without cable end
Marking
CE
Switching Voltage
48 V AC/DC || 60 V AC/DC
Device Presentation
basic element
Group Of Product
RSL_SPRING_TERS_48-60
Compatibility Code
RSLZ
Contact Terminal Arrangement
separate
Shape Of Pin
flat
Clamping Force
10-40 N
Rated Operational Voltage Limits
54...72 V || 43.2...57.6 V
Ambient Air Temperature For Storage
-40-85°C
Product Compatibility
plug-in relay RSL 1 C/O 48 V DC || plug-in relay RSL 1 C/O 60 V DC
[Ue] Rated Operational Voltage
< 300 V AC
Range of Product
Harmony Electromechanical Relays
Contacts Type And Composition
1 C/O

Description

Spring socket equipped with LED and prot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.