Zoro Homepage

Socket, Plug-In Relay, 3 A, Pin

  • Mfr # RXM4AB1E7

  • Zoro # G500905499


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
48V AC
Current Rating
3 A
Contact Rating (AC)
6 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXM4AB1E7
Zoro #
G500905499
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
79 mm

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
48V AC
Current Rating
3 A
Contact Rating (AC)
6 A @ 250V AC
Contact Rating (DC)
6 A @ 28V DC
Standards
CSA C22.2 No 14, IEC 61810-1, UL 508
Power Consumption - Relay
1.2 VA
Contact Material
AgNi
Features
Lockable Test Button
Rated Operational Voltage Limits
38.4...52.8 V AC
Test Levels
level A group mounting
Average Resistance
710 Ohm 20°C +/- 15 %
Operating Time
20 ms
Utilisation Coefficient
0.2
Minimum Switching Capacity
170 mW 10 mA, 17 V
Pollution Degree
2
Maximum Switching Capacity
1500 VA/168 W
Control Type
lockable test button
Ambient Air Temperature For Storage
-40-85°C
Continuous Output Current
5A
Average Consumption
1.2 VA 60 Hz
Ambient Air Temperature For Operation
-40-55°C
Drop-Out Voltage Threshold
>= 0.15 Uc
Shock Resistance
10 gnin operation, 30 gnnot operating
Reset Time
20 ms
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
Protection Category
RT I
Device Presentation
complete product
Operating Position
any position
[Uimp] Rated Impulse Withstand Voltage
2.5 kV 1.2/50µs
Series Name
Miniature
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
Maximum Switching Voltage
250 V IEC
Shape of Pin
flat
Electrical Durability
100000 cycles resistive
Device Short Name
RXM
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Mechanical Durability
10000000 cycles
Contacts Type And Composition
4 C/O
Average Coil Consumption In VA
1.2-1.2 60 Hz
Load Current
6 A 250 V AC, 6 A 28 V DC
Dielectric Strength
1300 V AC between contacts with micro disconnection, 2000 V AC between coil and contact with basic insulation, 2000 V AC between poles with basic insulation
Ip Degree of Protection
IP40 conforming to IEC 60529
Coil Resistance
710 Ohm
Pin Shape
flat
Switching Power
Max 1500 VA/168 W; Min 170 mW 10 mA, 17 V
Operating Temp. Range
-40-55°C
Series
RXM; Miniature
Switching Voltage
250 V IEC
Status Indicator
No Indicator

Description

Miniature plug-in relay,6 A,4 CO,48 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.