Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Plug-In Relay, 3 A, Pin

  • Mfr # RXM4AB3B7

  • Zoro # G900905785


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
24V AC
Current Rating
3 A
Contact Rating (AC)
6 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXM4AB3B7
Zoro #
G900905785
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
24V AC
Current Rating
3 A
Contact Rating (AC)
6 A @ 250V AC
Contact Rating (DC)
6 A @ 28V DC
Standards
CSA C22.2 No 14; EN/IEC 61810-1; UL 508; CE; GOST; Lloyd's
Features
Status LED
Contact Material
AgNi
Power Consumption - Relay
1.2 VA
Operating Time
20 ms
Series
RXM; Miniature
Pin Shape
flat
Switching Voltage
250 V IEC
Switching Power
Max 1500 VA/168 W; Min 170 mW 10 mA, 17 V
Dielectric Strength
1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact with basic insulation; 2000 V AC between poles with basic insulation
Protection Category
RT I
Operating Temp. Range
-40-55°C
Coil Resistance
180 Ohm
Mechanical Durability
10000000 cycles
Ip Degree of Protection
IP40 conforming to IEC 60529
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Pollution Degree
2
Minimum Switching Capacity
170 mW 10 mA, 17 V
Ambient Air Temperature For Storage
-40-85°C
Average Coil Consumption In VA
1.2-1.2 60 Hz
Maximum Switching Capacity
1500 VA/168 W
Shock Resistance
10 gnin operation, 30 gnnot operating
Average Consumption
1.2 VA 60 Hz
Device Presentation
complete product
Series Name
Miniature
Utilisation Coefficient
0.2
Continuous Output Current
5A
Average Resistance
180 Ohm 20°C +/- 15 %
[Uimp] Rated Impulse Withstand Voltage
2.5 kV 1.2/50µs
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
Load Current
6 A 250 V AC, 6 A 28 V DC
Device Short Name
RXM
Control Type
without lockable test button
Drop-Out Voltage Threshold
>= 0.15 Uc
Test Levels
level A group mounting
Electrical Durability
100000 cycles resistive
Rated Operational Voltage Limits
19.2...26.4 V AC
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
Operating Position
any position
Ambient Air Temperature For Operation
-40-55°C
Status Indicator
LED Indicator

Description

Miniature Plug-in relay - Zelio RXM 4 C/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.