Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Start, 200-240VAC, 9A, 2HP

  • Mfr # ATS01N209LU

  • Zoro # G4071207


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Starting Torque
30% to 80%
HP @ 3 Phase - 240V
2 hp
Depth
4.45 in
Standards
ASME A17.5, B44.1-96, C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Input Voltage
200 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS01N209LU
Zoro #
G4071207
UPC #
785901676027
Country of Origin
Germany

Dimensions

Depth
4.45 in
Width
1.77 in
Height
4.88 in
Overall Width
1.77 in
Overall Depth
5.16 in
Overall Height
4.88 in

Details

Item
Soft Start
Starting Torque
30% to 80%
HP @ 3 Phase - 240V
2 hp
Standards
ASME A17.5, B44.1-96, C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Input Voltage
200 to 240V AC
Phase
Three
Output Voltage
200 to 240V AC
Includes
LED display two: "Power ON" and "Full Voltage" (up to speed)"
With Bypass / No Bypass
With Bypass
Inputs/Outputs
2 or 3 Wire Control, Fault Relay (Also for Isolation Contactor Control), "up to speed" Logic Output
Ramp Time
1 to 10 sec.
Control Voltage
110 to 240V AC
Application
Asynchronous Motors
Enclosure Rating
IP00, NEMA 1
HP @ 3 Phase - 208V
1 1/2 to 2
Display
None
IP Rating
00
Start Type
Voltage Ramp Start
Protects
3 Phase Motors Rated for 6 to 32A at 230,400 & 460 Volts
Stop Time
1 to 10 sec
Output Current
9 A
HP @ 3 Phase - 230V
2
Output Power
2 hp @ 3 Phase, 200 to 240V AC
Frequency
50/60 Hz
HP
2 @ 230VAC

Description

Soft Start, Input Voltage 200 to 240V AC, Output Current 9 A, Output Voltage 200 to 240V AC, 2 hp @ 3 Phase, 200 to 240V AC, Control Voltage 110 to 240V AC, IP00, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.