Zoro Homepage

Soft Start, 208-600VAC, 110A, 3 Phase

  • Mfr # ATS22C11S6U

  • Zoro # G3551861


product price: $2,059.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
208 to 600V AC
Output Current
110 A
Frequency
50/60 Hz
Phase
Three
Output Voltage
208 to 600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS22C11S6U
Zoro #
G3551861
UPC #
785901825722
Country of Origin
Indonesia

Dimensions

Width
5.9 in
Depth
9.0 in
Height
13.0 in
Overall Height
14.02 in
Overall Width
5.91 in
Overall Depth
9.04 in

Details

Input Voltage
208 to 600V AC
Output Current
110 A
Frequency
50/60 Hz
Phase
Three
Output Voltage
208 to 600V AC
Control Voltage
110V AC
With Bypass / No Bypass
With Bypass
Enclosure Rating
IP20, NEMA 1
Display
4 LED (Ready, Communication, Run and Trip)
Ramp Time
0 to 20 Sec., 0 to 40 Sec.
Stop Time
0 to 10 sec, 1 to 60 sec
Communication Port
Modbus
Start Type
Torque Control Start
Standards
C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
HP @ 3 Phase - 208V
30 hp
Item
Soft Start
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 480V
75
IP Rating
20
HP @ 3 Phase - 240V
40 hp
Application
Fans, Pumps
Inputs/Outputs
3 Logic Inputs, 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs
HP @ 3 Phase - 460V
75
HP @ 3 Phase - 230V
40
Output Power
100 hp @ 3 Phase, 575V AC, 30 hp @ 3 Phase, 208V AC, 40 hp @ 3 Phase, 230V AC, 75 hp @ 3 Phase, 460V AC
Function Type
Start or Stop
Protects
Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter
Type
Integrated Bypass, Keypad Control

Description

Soft Start, Input Voltage 208 to 600V AC, Output Current 110 A, Output Voltage 208 to 600V AC, 100 hp @ 3 Phase, 575V AC, 30 hp @ 3 Phase, 208V AC, 40 hp @ 3 Phase, 230V AC, 75 hp @ 3 Phase, 460V AC, Control Voltage 110V AC, IP20, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.