Zoro Homepage
This item is Discontinued.
Schneider Electric Soft Start, 208-690VAC, 250A ATS48C25Y

Soft Start, 208-690VAC, 250A (Discontinued)

  • Mfr # ATS48C25Y
  • Zoro # G3534745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS48C25Y
Zoro #
G3534745
UPC #
785901982425
Country of Origin
Multiple

Dimensions

Depth
10.43 in
Width
12.6 in
Height
14.96 in
Overall Depth
10.43 in
Overall Height
14.96 in
Overall Width
12.6 in

Description

Soft Start, Input Voltage 208 to 690V AC, Output Current 250 A, Output Voltage 208 to 690V AC, 100 hp @ 3 Phase, 230V AC, 150 hp @ 3 Phase, 460V AC, 200 hp @ 3 Phase, 460V AC, 250 hp @ 3 Phase, 575V AC, 60 hp @ 3 Phase, 208V AC, 75 hp @ 3 Phase, 208V AC, Control Voltage 110 to 230V AC, IP20, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.