Zoro Homepage
This item is Discontinued.
Schneider Electric Soft Start, 230 to 440V AC, 17 A ATS22D17Q

Soft Start, 230 to 440V AC, 17 A (Discontinued)

  • Mfr # ATS22D17Q
  • Zoro # G3465805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS22D17Q
Zoro #
G3465805
UPC #
606480167188
Country of Origin
Indonesia

Dimensions

Width
130 mm
Height
265.0 mm
Depth
6.65 in
Overall Width
5.12 in
Overall Height
10.43 in
Overall Depth
6.65 in

Description

Soft Start, Input Voltage 230 to 440V AC, Output Current 17 A, Output Voltage 230 to 440V AC, 4 kW @ 3 Phase, 230V AC, 7.5 kW @ 3 Phase, 400V AC, 7.5 kW @ 3 Phase, 440V AC, Control Voltage 230V AC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.