Zoro Homepage
This item is Discontinued.
Schneider Electric Soft Start, 230 to 440V AC, 410 A ATS22C41Q

Soft Start, 230 to 440V AC, 410 A (Discontinued)

  • Mfr # ATS22C41Q
  • Zoro # G3464834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS22C41Q
Zoro #
G3464834
UPC #
785901963899
Country of Origin
China

Dimensions

Width
206 mm
Height
425.0 mm
Depth
11.77 in
Overall Height
16.73 in
Overall Width
8.11 in
Overall Depth
11.77 in

Details

Output Current
410 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Torque Control Start
Application
Fans, Pumps
Protects
Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter
Standards
C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
With Bypass / No Bypass
With Bypass
Item
Soft Start
Inputs/Outputs
3 Logic Inputs, 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs
Display
4 LED (Ready, Communication, Run and Trip)
Communication Port
Modbus
Control Type
3 Phase Asynchronous Induction (Squirrel Cage) Motor
For Use With
Asynchronous Induction (squirrel cage) Motors, Centrifugal Pump
Output Voltage
230 to 440V AC
Input Voltage
230 to 440V AC
Control Voltage
230V AC
HP @ 3 Phase - 230V
110 kW
Output Power
110 kW @ 3 Phase, 230V AC, 220 kW @ 3 Phase, 400V AC, 220 kW @ 3 Phase, 440V AC

Description

Soft Start, Input Voltage 230 to 440V AC, Output Current 410 A, Output Voltage 230 to 440V AC, 110 kW @ 3 Phase, 230V AC, 220 kW @ 3 Phase, 400V AC, 220 kW @ 3 Phase, 440V AC, Control Voltage 230V AC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.