Zoro Homepage

Soft Start, 230 to 600V AC, 250 A

  • Mfr # ATS22C25S6

  • Zoro # G3467476


product price: $3,899.99
/ea
Free Shipping & Returns

Key Features

Output Current
250 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Torque Control Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS22C25S6
Zoro #
G3467476
UPC #
785901829836
Country of Origin
China

Dimensions

Width
206 mm
Height
425.0 mm
Depth
11.77 in
Overall Width
8.11 in
Overall Height
16.73 in
Overall Depth
11.77 in

Description

Soft Start, Input Voltage 230 to 600V AC, Output Current 250 A, Output Voltage 230 to 600V AC, 132 kW @ 3 Phase, 400V AC, 132 kW @ 3 Phase, 440V AC, 160 kW @ 3 Phase, 500V AC, 75 kW @ 3 Phase, 230V AC, Control Voltage 230V AC, IP00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.