Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Start, 230 to 600V AC, 32 A

  • Mfr # ATS22D32S6

  • Zoro # G3465963


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Output Current
32 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP20
Start Type
Torque Control Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS22D32S6
Zoro #
G3465963
UPC #
785901830382
Country of Origin
Indonesia

Dimensions

Width
130 mm
Height
265.0 mm
Depth
6.65 in
Overall Width
5.12 in
Overall Height
10.43 in
Overall Depth
6.65 in

Details

Output Current
32 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP20
Start Type
Torque Control Start
Application
Fans, Pumps
Protects
Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter
Standards
C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Display
4 LED (Ready, Communication, Run and Trip)
Input Voltage
230 to 600V AC
Output Voltage
230 to 600V AC
HP @ 3 Phase - 230V
7 1/2 kW
Inputs/Outputs
3 Logic Inputs, 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs
Item
Soft Start
For Use With
Asynchronous Induction (squirrel cage) Motors, Centrifugal Pump
Control Type
3 Phase Asynchronous Induction (Squirrel Cage) Motor
With Bypass / No Bypass
With Bypass
HP @ 3 Phase - 460V
20
Communication Port
Modbus
Control Voltage
230V AC
Output Power
15 kW @ 3 Phase, 400V AC, 15 kW @ 3 Phase, 440V AC, 18.5 kW @ 3 Phase, 500V AC, 7.5 kW @ 3 Phase, 230V AC

Description

Soft Start, Input Voltage 230 to 600V AC, Output Current 32 A, Output Voltage 230 to 600V AC, 15 kW @ 3 Phase, 400V AC, 15 kW @ 3 Phase, 440V AC, 18.5 kW @ 3 Phase, 500V AC, 7.5 kW @ 3 Phase, 230V AC, Control Voltage 230V AC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.