Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Start, 230 to 600V AC, 320 A

  • Mfr # ATS22C32S6

  • Zoro # G3463215


product price: $4,350.99
/ea
Free Shipping & Returns

Key Features

Output Current
320 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Torque Control Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS22C32S6
Zoro #
G3463215
UPC #
785901692256
Country of Origin
China

Dimensions

Width
206 mm
Height
425.0 mm
Depth
11.77 in
Overall Height
16.73 in
Overall Width
8.11 in
Overall Depth
11.77 in

Details

Output Current
320 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Torque Control Start
Application
Fans, Pumps
Protects
Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter
Standards
C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
HP @ 3 Phase - 230V
90 kW
Output Voltage
230 to 600V AC
With Bypass / No Bypass
With Bypass
Control Type
3 Phase Asynchronous Induction (Squirrel Cage) Motor
Display
4 LED (Ready, Communication, Run and Trip)
Item
Soft Start
Communication Port
Modbus
HP @ 3 Phase - 460V
250
Input Voltage
230 to 600V AC
Inputs/Outputs
3 Logic Inputs, 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs
For Use With
Asynchronous Induction (squirrel cage) Motors, Centrifugal Pump
Control Voltage
230V AC
Output Power
160 kW @ 3 Phase, 400V AC, 160 kW @ 3 Phase, 440V AC, 220 kW @ 3 Phase, 500V AC, 90 kW @ 3 Phase, 230V AC

Description

Soft Start, Input Voltage 230 to 600V AC, Output Current 320 A, Output Voltage 230 to 600V AC, 160 kW @ 3 Phase, 400V AC, 160 kW @ 3 Phase, 440V AC, 220 kW @ 3 Phase, 500V AC, 90 kW @ 3 Phase, 230V AC, Control Voltage 230V AC, IP00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.