Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS430C59S6
  • Zoro # G222639481

product price: 
$
8,964.99
/ea
Free Shipping & Returns

Key Features

Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Output Power @ Three-Phase -380/415V
315 kW
Application
Standard Industrial Machines
Includes Communication Port
Yes
Number of Inputs - Digital
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS430C59S6
Zoro #
G222639481
UPC #
-
Country of Origin
China

Dimensions

Overall Height
17.9 in
Overall Width
12 in
Overall Depth
11.7 in

Details

Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Output Power @ Three-Phase -380/415V
315 kW
Application
Standard Industrial Machines
Includes Communication Port
Yes
Number of Inputs - Digital
4
Number of Outputs - Analog
1
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Output Power @ Three-Phase - 460V
400 hp
Input Type
Analog, Digital
Output Power @ Three-Phase - 575V
500 hp
Number of Inputs - Analog
1
Start Type
Torque Control Start
Input Voltage
208V AC to 600V AC
Output Current
590 A
Display Type
LCD
Number of Outputs - Relay
2
Item
Soft Start
Communication Protocols Supported
Modbus Serial
Product Type
Soft Start
Phase
Three
Function Type
Start/Stop
Output Type
Analog, Relay
Control Voltage
110V AC to 230V AC, 24V DC
Enclosure Rating
IP00
Output Power @ Three-Phase - 230V
200 hp
Bypass Design
With Bypass
Frequency
60/50 Hz

Description

Soft Start, Input Voltage 208-600V AC, Output Current 590 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.