Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Starts

  • Mfr # ATS480D22Y

  • Zoro # G014845564


product price: $1,179.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Output Current
100 mA
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP20
Start Type
Thermal Protection Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATS480D22Y
Zoro #
G014845564
UPC #
3606481089007
Country of Origin
France

Dimensions

Overall Depth
7.99 in
Overall Height
10.83 in
Overall Width
6.3 in

Details

Output Current
100 mA
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP20
Start Type
Thermal Protection Starter
Application
Process and Infrastructures
Protects
Current Overload Motor, Excessive Starting Time, Locked Rotor Motor, Integrated Thermal Protection Motor, Line Supply Phase Loss Line, Line Supply Phase Loss Motor, Motor Phase Loss Motor, Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter, Underload Motor
Standards
ABS, Bureau Veritas, CCC Certified, CCS, CE Certified, China RoHS Regulation, cULus Listed, DNV, EAC, EU RoHS Directive, IEC 60664-1, IEC 60947-4-2, RCM, REACH Regulation, UKCA, UL 60947-4-2, WEEE
Item
Soft Start
Output Power
10 HP @ 460V AC, 15 HP @ 460V AC, 15 HP @ 575V AC, 20 HP @ 575V AC, 3 HP @ 208V AC, 5 HP @ 208V AC, 5 HP @ 230V AC, 7.5 HP @ 230V AC
Function Type
Start or Stop
With Bypass / No Bypass
With Bypass
Input Voltage
208 to 690V AC
Output Voltage
208 to 690V AC
HP @ 3 Phase - 208V
5 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
15 hp
Communication Port
Modbus
Input Type
Analog, (4) Digital
Control Voltage
110 to 250V AC
Output Type
(2) Analog, (2) Digital
HP @ 3 Phase - 575V
20 hp
HP @ 3 Phase - 460V
15 hp
HP @ 3 Phase - 230V
7 1/2 hp

Description

Soft Start, Input Voltage 208 to 690V AC, Output Current 100 mA, Output Voltage 208 to 690V AC, 10 HP @ 460V AC, 15 HP @ 460V AC, 15 HP @ 575V AC, 20 HP @ 575V AC, 3 HP @ 208V AC, 5 HP @ 208V AC, 5 HP @ 230V AC, 7.5 HP @ 230V AC, Control Voltage 110 to 250V AC, IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.