Solenoid Air Valve, 24V, 1/8"
Mfr # AL-150
Zoro # G2085050
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Voltage
24V AC
Frequency
60 Hz
Standards
CSA, UL Listed
Product Type
Solenoid Air Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-150
Zoro #
G2085050
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3 5/32 in
Overall Width
2 3/4 in
Overall Length
2 in
Details
Fits Brand
Schneider Electric
Voltage
24V AC
Frequency
60 Hz
Item
Solenoid Air Valve
Standards
CSA, UL Listed
Product Type
Solenoid Air Valve
Body Material
Brass
Compatible with Brand
Schneider Electric
Thread Type
NPT
Includes Coil
Yes
Wattage
9.1 W
For Media
Air
Electrical Connections
18 in Leads
NEMA Enclosure Rating
4X
Ambient Temperature - Minimum
32 Degrees F
IP Rating
IP56
Operating Pressure Differential Air/Inert Gas - Maximum
40 psi
Valve Starting Configuration
Configurable
Ambient Temperature - Maximum
125 Degrees F
Description
Solenoid Air Valve, Valve Starting Configuration Configurable, Body Material Brass, Operating Pressure Differential Air/Inert Gas - Maximum 40 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Operating Pressure Differential Hot Water - Maximum Not Applicable, Operating Pressure Differential Cryogenic Fluid - Maximum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.